Flame Retardant Men's Long Sleeve Top XFRC101


Select
£27.99 Inc VAT (20%)


See all variants from £27.99

Description

Conforms to EN531.
Inherently flame retardant properties not affected by laundering.
Protex fibre has been blended with cotton for maximum comfort.
No chemicals next to the skin.
Soft natural drape.
Excellent charring characteristics means garment does not melt of drip.
Fabric 58% Protex, 38% Cotton, 6% Elasthane, 195gsm fabric weight.

We have blended the Protex fibre with cotton to combine flame protection and comfort for all day wearing. Protex is an inherent fibre which means the garment will not loose any of it's FR properties after repeated laundering. The next to skin layer is extremely important and is a must for anyone who could be exposed to flame or extreme heat. Protex has excellent charring characteristics to ensure no potential dangerous molten droplets are produced to damage the skin beneath. Xcelcius FR garments are not chemically treated which protects the skin and reduces the possibility of skin irritations.
Xcelcius FR inherent garments last longer than treated garments and only need to be replaced when damaged. The FR properties last the life time of the garment.

See full description

Feature Attributes

Sleeve Type:
Long Sleeve
Gender:
Men
Colour:
Black
Type:
Vest
Material:
Cotton
MFR Part No.:
XFRC101
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome