Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
T-Shirts, Vests & Polo Shirts
Fruit of The Loom Lady Fit Piqu Polo Shirt
By Fruit Of The Loom
Reset
Clear All
Size
Select
Colour
Select
See all variants from
£9.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£9.99
Description
Two self colour button placket.Cuffed sleeves.Side vents.Cut out label.60°C wash.
Feature Attributes
Material:
65% Polyester/35% Cotton
Product Type:
Polo
Gender:
Women
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome