Gaiter T-Shirts Black


Select
£41.99 Inc VAT (20%)
Up to 16% off


See all variants from £41.99

Description

Group Class: Tee Shirts Colour Code: Black UK Size: Brand: Caterpillar Safety Standard: Not Set Safety Cat: Safety: Weight: 309 Length: 340 Width: 309 Height: 20 Packaging Type: Polybag Material Composition: Textile Upper Outer Material: 100% Cotton Jersey Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: Pull On

Feature Attributes

Length:
340 mm
Colour:
Black,
Height:
20 mm
Gender:
Men
Width:
309 mm
Fitting:
Standard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome