Goshawk Deluxe T-Shirt


Select
Select
£8.19 Inc VAT (20%)


See all variants from £8.19

Description

At ØRN we manufacture garments that are ‘designed to endure’. Each garment is made with the customer in mind, using the best quality fabrics and finishing, to ensure each garment is both comfortable to wear and hard wearing.
The stylish collections have been specially designed to include a variety of matching colours throughout each range. Allowing you and your customers to perfectly pair garments to make up uniforms suitable for all market sectors. The garments are packed with features and benefits, they even go up to size 10XL in some of the Core product collections.

Fabric
65% Polyester / 35% Cotton

Features
Top quality, hard wearing t-shirt
Polycotton fabric - washes and wears like a poloshirt
Keeps its shape and colour far better than a traditional cotton t-shirt
Well padded neck line for comfort
Half moon yoke at neck for increased strength
Triple stitched on all main seams for ultimate strength

Washing Instructions
60 Degree Wash
Cool Iron
Do Not Bleach
Professional Dry Clean
Cool Tumble Dry

See full description

Feature Attributes

Gender:
Unisex
Material:
Polyester/Cotton
Fit:
Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome