High visibility -certified polo shirt with segmented reflexes. The piqué fabric is anti- odour and has UV protection. Certified according to EN 13758-2 UPF 40+. EN ISO 20471, XS-M class 2, L->: class 3