Hi-Vis UV Long Sleeved T-Shirt, 3381


Select
Select
£102.99 Inc VAT (20%)


See all variants from £102.99

Description

Long sleeve high visibility t-shirt with V-neck and stretchable reflectors in a new and comfortable material. The fabric has a cotton inside and a synthetic outside which provide a high comfort and eases to wash away odours. The reflective tape is a transfer reflex. Certified according to EN ISO 20471, class 3, protective clothing with high visibility and EN 13758-2 UPF 40+ Solar UV Protective Properties

Feature Attributes

Product Type:
T-shirts
Material:
55% cotton, 45% polyester, pique UV, 185g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome