Kalix Premium Men's Navy Thermal Vests


£35.99 Inc VAT (20%)
Up to 10% off

See 6 Product Variants
£35.99

Description

Blue short sleeve vests constructed from premium thermal materials.

Features and Benefits:
• 100% polyester (Coolmax®) is a lightweight, soft and elastic single-ply material, that is moisture wicking with a round neckline
• Made from extremely soft material providing greater comfort
• Can be machine washed repeatedly without losing shape

Notes:
• Care instructions are printed on the fabric

Feature Attributes

Sleeve Type:
Short Sleeve
Material:
Polyester
Type:
Thermal Vest
Series:
Kalix
Gender:
Men
Colour:
Navy Blue
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome