Ladies Open Back Vest


£12.99 Inc VAT (20%)

See 12 Product Variants
£12.99

Description

Mesh 88% polyester/12% elastane.Self fabric bound neckline and armholes.Racer back style.Mesh lower back panel with split up the middle.Can be worn open or tied up.Twin needle hem.Tear out label.

Feature Attributes

Material:
65% polyester/35% rayon
Gender:
Women
Product Type:
T-Shirt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome