Ladies Poly/Cotton Piqu Polo Shirt


Select
Select
£11.99 Inc VAT (20%)


See all variants from £11.99

Description

Stand up collar.Three self colour button placket.Ribbed cuffed sleeves.Shaped side seams.Taped side vents.Twin needle stitching.60°C wash.

Feature Attributes

Material:
65% Polyester/35% Cotton
Product Type:
Polo
Gender:
Women