Ladies Signature T-Shirt


£20.99 Inc VAT (20%)


Description

Group Class: Tee Shirts Colour Code: Gerani UK Size: Brand: Caterpillar Safety Standard: Non Safety Safety Cat: Non Safety Safety: Weight: 300 Length: 340 Width: 309 Height: 20 Packaging Type: Polybag Material Composition: Textile Upper Outer Material: 95% cotton 5% spandex Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: Slip On

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome