Logo Longsleeve Shirts


Select
Select
£30.99 Inc VAT (20%)


See all variants from £30.99

Description

From the Helly Hansen Workwear collection this quality long sleeve t-shirt is made of organic cotton to ensure your comfort throughout a busy shift. The crew neck shirt has Helly Hansen's workwear logo along its left arm.Rib-knit at center front for improved comfortMade from organic cottonOEKO-TEX approved main fabric

Feature Attributes

Material:
92% Organic Cotton 8% Elastane
Fastening Method:
Slip On
Upper Material:
92% Organic Cotton 8% Elastane
Gender:
Men
Fitting:
Standard