Long Sleeve Polo Shirts, Navy Blue, Mens


Select
£8.39 Inc VAT (20%)


See all variants from £8.39

Description

This polo shirt is construction from reactive dyed 220gsm polyester (50%) and cotton (50%). Complete with three self colour button placket.

Features and Benefits:
•Comfortable due to knitted raised collar and plain cuffs, taped neck and side vents with extended back

Notes:
•Washable at 60°

See full description

Feature Attributes

MFR Part No.:
UC113
Material:
Cotton,Polyester
Colour:
Navy Blue
Sleeve Type:
Long Sleeve
Gender:
Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome