Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
T-Shirts, Vests & Polo Shirts
Mens Essentials Polo Shirts
By Caterpillar
16 Variants From
£22.99
Inc VAT (20%)
See 16 Product Variants
£22.99
Description
Description unavailable
Feature Attributes
Gender:
Men
Material:
100% Cotton,100% Cotton
Width:
120 mm
Length:
140 mm
Upper Material:
100% Cotton
Fastening Method:
Slip On
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome