Mens GlacierTech Polo


Select
Select
£15.99 Inc VAT (20%)


See all variants from £15.99

Description

A high-performance technical polo shirt that has been constructed using Quadcool four-channel yarn, a specialist fibre that has exceptional moisture management properties. This ensures that the wearer remains fresh and cool throughout the day, thanks to its ability to allow air to flow through the fabric and draw moisture away from the skin. An essential polo with a contemporary fit that can keep up with an active lifestyle without compromising on comfort. Made from polyester this polo has exceptional colour retention qualities making it ideal for workwear wash after wash.

Feature Attributes

Material:
100% Polyester
Gender:
Men
Product Type:
Polos