Mens Rapino Long Sleeve Shirt White 16

Order Code: ZT4845874S

£29.99 Inc VAT (20%)


Description

Upgrade your workwear with the Brook Taverner long sleeve Rapino shirt in white (16" collar), a classic and sophisticated shirt with a universal fit. With its neat collar and long sleeves, the shirt is suitable for both formal and casual occasions, whilst the cotton rich material provides a great combination of durability and comfort. On the front, the Rapino shirt features a handy chest pocket and colour matching buttons, adding a hint of classic styling which gives you confidence throughout the day. Care of the shirt is easy too, as it's easy-iron and more than durable enough for commercial laundering.

See full description
Specifications for Mens Rapino Long Sleeve Shirt White 16
  • Collar Size
    16in
  • Product Type
    Long Sleeve Shirt
  • Colour
    White
  • Size
    16

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome