Long sleeve t-shirt in a high-visibility colour and with flame retardant properties. The t-shirt has cuffs, segmented reflective transfers on the body and sleeves, and its built-in stretch allows full freedom of movement. Certified under EN 1149-5, EN ISO 20471, Class 3, EN ISO 11612 A1, B1, C1, E1, F1. IEC 61482-2, Class 1. ATPV: 13, 1 cal/cm²