Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
T-Shirts, Vests & Polo Shirts
Plain T-Shirt
By Worktough
Reset
Clear All
Size
Select
See all variants from
£13.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£13.99
Description
100% Cotton
180gsm
Woven branding label
Feature Attributes
Colour:
Black
Product Type:
T-Shirt
Weight:
180 g/m²
Material:
100% Cotton
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome