Russell Classic PolyCotton Polo Youths 215gm


Select
Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

Key Features:
• Spare Button In Side Seam
• Polycotton Polo Shirt
• Name Label
• Classic Style Flat Knit Cuffs
• Regular Fit
• 215gsm
• 65% Polyester 35% Cotton
• Suitable For 40 Degrees C Wash & Tumble Dry
• Ringspun Blended Pique
• Childrens
• Double Yarn Polo Shirt, With Ringspun Cotton
• Reinforced Shoulder Seams
• Neck Tape For Wearer Comfort & Durability
• Twin Needle Hem At Bottom For Added Stability
• Classic Polycotton Polo Shirt Kids
• WRAP, OEKOTEX 100

See full description

Feature Attributes

Product Type:
Polo Shirt
Gender:
Childrens
Sleeve Cuff:
Rib Knit Cuff, No Topstitching
Fit:
Regular
Fabric:
Ringspun Blended Pique
Sleeve Type:
Short Sleeve
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome