Softstyle CVC Ladies T-Shirt


£4.49 Inc VAT (20%)

See 20 Product Variants
£4.49

Description

Key Features:
• Cotton Products From Gildan Support More Sustainable & Ethical Cotton Farming.
• Taped Neck & Shoulders For Comfort & Durability
• Softstyle CVC Features High Stitch Density For A Smoother Printing Surface.
• Side Seamed Semi Fitted A Line Shape
• Companion Style: G67000
• Ladies
• Ringspun Blended, Single Jersey
• Proud Better Cotton Member.
• Regular Fit
• Soft Ring Spun Fabric Feels Great Against Your Skin
• Non-Topstitched, Narrow Width, Rib Collar
• Crew Necked T-Shirt
• Made With Our Soft Ring Spun Cotton Blend
• 60% Cotton 40% Polyester, CVC
• 155gsm
• Softstyle CVC T-Shirt Ladies
• Fair Labour, WRAP, Sedex, OEKOTEX 100
• High-Performing Black Tear-Away Label

See full description

Feature Attributes

Fabric:
Ringspun, Single Jersey
Product Type:
Crew Necked T Shirt
Gender:
Women
Sleeve Type:
Short Sleeve
Fit:
Regular
Sustainability:
BCI Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome