Softstyle Enzyme Washed T-Shirt


Select
Select
£4.99 Inc VAT (20%)


See all variants from £4.99

Description

Key Features:
• Ringspun Combed Single Jersey
• Cotton Products From Gildan Support More Sustainable & Ethical Cotton Farming.
• Adult (Unisex)
• Bio-Polish Also Creates A Shirt That’s Virtually Pill Free, Wash After Wash.
• Taped Neck & Shoulders For Comfort & Durability
• Softstyle Enzyme Washed T-Shirt
• Non-Topstitched, Narrow Width, Rib Collar
• Proud Better Cotton Member.
• Regular Fit
• Soft Ring Spun Fabric Feels Great Against Your Skin
• 153gsm
• Modern Classic Fit, Side Seamed Body
• Crew Necked T-Shirt
• Bio-Polished Fabric Creates One Of The Smoothest Print Surfaces For Optimal Printing Results.
• 100% Cotton
• Fair Labour, WRAP, Sedex, OEKOTEX 100
• Made With Our Enzyme Wash, Soft Ring Spun Fabric – Softstyle Features High Stitch Density That Offers A Smooth Printing Surface, Ideal For DTG
• High-Performing Black Tear-Away Label

See full description

Feature Attributes

Fit:
Regular
Sleeve Cuff:
Twin Stitched Sleeve Hem
Gender:
Men
Fabric Composition:
100% Cotton
Sleeve Type:
Short Sleeve
Sustainability:
BCI Cotton
More attributes