Softstyle Midweight Kids T-Shirt


£3.09 Inc VAT (20%)
Up to 3% off

See 47 Product Variants
£3.09

Description

Key Features:
• Tubular Body, Sides Seams On YXS & YS
• Regular Fit
• Proud Better Cotton Member
• Soft Ring Spun Fabric Feels Great Against Your Skin
• Softstyle Midweight Ringspun Cotton T-Shirt Kids
• Crew Necked T-Shirt
• Companion Styles: G65000, G65000L
• Made With Our Soft Ring Spun Cotton & Cotton Blends
• Fair Labour, WRAP, Sedex, OEKOTEX 100
• Non-Topstitched, Classic Width, Rib Collar
• Ringspun, Single Jersey
• Childrens
• Taped Neck & Shoulders For Comfort And Durability
• Cotton Products From Gildan Support More Sustainable & Ethical Cotton Farming
• 100% Cotton
• High-Performing Black Tear-Away Label
• Softstyle Midweight Features High Stitch Density Fabric That Offers A Smooth Printing Surface, Ideal For DTG.
• 183gsm

See full description

Feature Attributes

Gender:
Childrens
Product Type:
Crew Necked T Shirt
Fit:
Regular
Sleeve Type:
Short Sleeve
Sleeve Cuff:
Twin Stitched Sleeve Hem
Sustainability:
BCI Cotton
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome