Softstyle Midweight T-Shirt


Select
Select
£3.99 Inc VAT (20%)


See all variants from £3.99

Description

Key Features:
• Adult (Unisex)
• Regular Fit
• Proud Better Cotton Member
• Soft Ring Spun Fabric Feels Great Against Your Skin
• Tubular Body
• Crew Necked T-Shirt
• Companion Styles: G65000L, G65000B
• Made With Our Soft Ring Spun Cotton & Cotton Blends
• Fair Labour, WRAP, Sedex, OEKOTEX 100
• Softstyle Midweight Ringspun Cotton T-Shirt
• Ringspun, Single Jersey
• Non-Topstitched, Classic Width, Rib Collar
• Taped Neck & Shoulders For Comfort And Durability
• Cotton Products From Gildan Support More Sustainable & Ethical Cotton Farming
• 100% Cotton
• High-Performing Black Tear-Away Label
• Softstyle Midweight Features High Stitch Density Fabric That Offers A Smooth Printing Surface, Ideal For DTG.
• 183gsm

See full description

Feature Attributes

Sleeve Cuff:
Twin Stitched Sleeve Hem
Fit:
Regular
Gender:
Men
Sustainability:
BCI Cotton
Sleeve Type:
Short Sleeve
Fabric Composition:
100% Cotton
More attributes