T-Shirt, Mens


Select
Select
£7.59 Inc VAT (20%)


See all variants from £7.59

Description

Key Features:
• Adult (Unisex)
• Narrow Collar Band With Lycra
• Single Jersey 100% Organic Ring-Spun Combed Cotton
• Regular Fit
• Smooth Surface For Best Print Results
• Crew Necked T-Shirt
• Comfortable Cool & Light Texture
• Custom-Developed Shoulder To Shoulder Tape Offering Greater Stability & An Elegant Look
• Pure Organic T-Shirt
• Contemporary Shaped Fit
• Side Seams Improve Fit
• Label Free: Small Size Label In The Neck (Incl. Product Number)
• WRAP, OEKOTEX 100, GOTS, OCS 100
• 100% Cotton
• Combed Ringspun, Single Jersey
• 160gsm

See full description

Feature Attributes

Gender:
Men
Fabric Composition:
100% Cotton
Sleeve Type:
Short Sleeve
Sleeve Cuff:
Twin Stitched Sleeve Hem
Product Type:
Crew Necked T Shirt
Fabric:
Combed Ringspun
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome