T-Shirt with Chest Pocket


£42.99 Inc VAT (20%)

See 8 Product Variants
£42.99

Description

Moisture Wicking T-Shirt with Chest Pocket
Available in colours: Dark Navy, Grey-Flecked/White, Black, Dark Anthracite, Moss Green and Dark Petroleum.

Feature Attributes

Colour:
Moss Green
Height:
15 mm
Gender:
Unisex
Length:
270 mm
Fabric Weight:
0.19 kg
Width:
385 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome