Trademark Logo Mens T-Shirts


Select
£20.99 Inc VAT (20%)


See all variants from £20.99

Description

Our classic Trademark Logo Tee offers all day comfort and durability.
Wire management loop on back neck for added job site safety.
High density 3-D print.
Rib trim with spandex for shape retention.
Tagless back neck for comfort.






Material = Textile
Upper Material = 100% Cotton
Lining Material = Not Applicable
Sole Material = Not Applicable
Heel Height = Not Applicable
Heel Type = Not Applicable
Fitting = Standard
Calf Width = Not Applicable
Fasting = Slip On

See full description

Feature Attributes

Upper Material:
100% Cotton
Material:
100% Cotton
Fastening Method:
Slip On
Gender:
Men
Colour:
Coronet Blue
Fitting:
Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome