Trademark Mens Tees


Select
Select
£22.49 Inc VAT (20%)


See all variants from £22.49

Description

We don't make the world's fanciest t-shirt, just the best.
Durable, soft and breathable 100% cotton
Cut not too short, too wide, or too long
Soft CAT yellow liner tape supporting ribbed elastane collars so they don't sag when soaked with sweat
Tagless, itch-free labeling.






Material = 100% Cotton
Upper Material = 100% Cotton
Lining Material = Not Applicable
Sole Material = Not Applicable
Heel Height = Not Applicable
Heel Type = Not Applicable
Fitting = Standard
Calf Width = Not Applicable
Fasting = Slip On

See full description

Feature Attributes

Fitting:
Standard
Material:
100% Cotton
Upper Material:
100% Cotton
Gender:
Men
Fastening Method:
Slip On

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome