UC318 Women's T-Shirts


Select
£2.69 Inc VAT (20%)
Up to 6% off


See all variants from £2.69

Description

The Ladies Classic Crew Neck T-Shirt from Uneek Clothing® provides both comfort and practicality. Machine washable at 40°C, the reactive dye treatment ensures the colour remains bright, while an enzyme wash treatment provides an extra soft and comfortable garment that resists shrinkage.

Features and Benefits
• Sleeve and hem feature twin needle stitching for seam strength
• Enzyme washing softens material and reduces shrinkage when laundering
• Reactive dye method provides a brighter, longer lasting colour
• Taped neck and shoulder seams prevent irritation during prolonged wear
• 100% cotton for breathability during hot working conditions
• Available in a range of sizes to suit most employees
• Supplied in a range of colours to suit branding requirements

Feature Attributes

Material:
Cotton
Series:
UC318
Sleeve Type:
Short Sleeve
Gender:
Women
Size:
XS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome