Ultra Long Sleeve T-Shirt


Select
Select
£8.99 Inc VAT (20%)


See all variants from £8.99

Description

Key Features:
• Adult (Unisex)
• Ultra Tight Knit Surface
• Seamless Collar With Taped Neck & Shoulders
• Ultra Cotton Long Sleeve T-Shirt
• Rib Knit Cuffs
• Classic Fit
• Double Stitched Sleeve & Waist Hems
• Fair Labour, WRAP, Sedex, OEKOTEX 100
• Long Sleeve T-Shirt
• 100% Cotton
• 205gsm
• Double-Needle Top-Stitched Neckline
• Open End, Single Jersey

Feature Attributes

Sleeve Type:
Long Sleeve
Fabric Composition:
100% Cotton
Sustainability:
US Trust Protocol
Gender:
Men
Product Type:
Crew Necked T Shirt
Sleeve Cuff:
5cm Ribbed Cuff
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome