Ultra T-Shirt


Select
Select
£4.39 Inc VAT (20%)


See all variants from £4.39

Description

Key Features:
• Ultra Cotton T-Shirt
• Satin Label
• Adult (Unisex)
• Ultra Tight Knit Surface
• Seamless Collar With Taped Neck & Shoulders
• Preshrunk Jersey T-Shirt
• Classic Fit
• Crew Necked T-Shirt
• Double Stitched Sleeve & Waist Hems
• Safety Green & Safety Orange Are Compliant With ANSI, ISEA 107 High Visibility Standards
• Fair Labour, WRAP, Sedex, OEKOTEX 100
• Offering The Greatest Choice Of Colours
• 100% Cotton
• 205gsm
• Double-Needle Top-Stitched Neckline
• Open End, Single Jersey

Feature Attributes

Gender:
Men
Fit:
Classic
Sleeve Cuff:
Twin Stitched Sleeve Hem
Sleeve Type:
Short Sleeve
Product Type:
Crew Necked T Shirt
Fabric Composition:
100% Cotton
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome