Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
T-Shirts, Vests & Polo Shirts
Unisex Jamaica Tank Top Unisex Neon Orange - 01223 NOR S
By SOL'S
Order Code:
ZT5157765S
£3.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.99
0%
10 - 19
£3.83
4%
20 - 49
£3.67
8%
50 - 99
£3.51
12%
100 +
£3.35
16%
1
Add to basket
Get it by
Mon, 17th Mar
In Stock
GBP
3.99
https://www.zoro.co.uk/shop/safety/t-shirts-vests-and-polo-shirts/unisex-jamaica-tank-top-unisex-neon-orange-01223-nor-s/p/ZT5157765S
Add to quotation
View all T-Shirts, Vests & Polo Shirts
Description
Deep armholes. Side seams. Suitable for sublimation printing.
Tags:
#BulkDiscount
Specifications
Specifications for Unisex Jamaica Tank Top Unisex Neon Orange - 01223 NOR S
Product Type
T-Shirts
Material
100% Polyester
Gender
Unisex
Size
Small
Colour
Neon Orange