Warbler Stud Polo


£9.39 Inc VAT (20%)

See all variants from £9.39

Description

At ØRN we manufacture garments that are ‘designed to endure’. Each garment is made with the customer in mind, using the best quality fabrics and finishing, to ensure each garment is both comfortable to wear and hard wearing.
The stylish collections have been specially designed to include a variety of matching colours throughout each range. Allowing you and your customers to perfectly pair garments to make up uniforms suitable for all market sectors. The garments are packed with features and benefits, they even go up to size 10XL in some of the Core product collections.

Fabric
50% Polyester / 50% Cotton

Features
High Quality premium weight poloshirt with stud fastenings
Knitted collar, rod design,well padded, taped neckline for comfort
Half moon yolk at neck for increased strength
Cuffed sleeves with matching rod design, split hem for comfort
Triple stiched on all main seams for ultimate strength

Washing Instructions
60 Degree Wash Cool Iron
Do Not Bleach Professional
Dry Clean Cool Tumble Dry

See full description

Feature Attributes

Gender:
Unisex
Fit:
Regular
Material:
Polyester/Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome