Women's Flame Retardant Base Layer Top


£39.99 Inc VAT (20%)

See all variants from £39.99

Description

This women's flame retardant base layer top with long sleeves is part of our ultra-comfortable underwear range for additional protection.
200 gsm 58% Protex™ / 39% cotton / 3% elastane inherent modacrylic fabric
Approved to EN ISO 11612 A1, B1, C1; EN ISO 13688
The lightweight fabric provides comfort and durability
Long sleeves and a close-fitting neck provides maximum protection
Elasticated cuffs have thumb loops for ease of donning and doffing. The thumb loops also provide maximum flame retardant protection
Washable at 40° and industrial laundering
Can be worn with WMP08F women's flame retardant base layer underwear long johns for full protection. Should not be worn in isolation and only under approved flame retardant outerwear.

See full description

Feature Attributes

Colour:
Navy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome