Long sleeved high visibility t-shirt for women in lightweight, moisture-wicking material. The wide stretchable transfer reflectors provide high visibility and optimum freedom of movement. Certified to EN ISO 20471, XS-M Class 2, L->: Class 3, protective clothing for high visibility and EN 13758-2 UPF 40+