Wren Ladies Premium Polo Shirt Burgundy


Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

Orn Wren - 1160
Ladies Premium Polo Shirt.
High Quality premium weight polo shirt. Knitted collar, rod design, well padded, taped neckline for comfort
Half-moon yolk at neck for increased strength. Cuffed sleeves with matching rod design, split hem for comfort
Self-coloured placket, with matching pearlised buttons. Triple stitched on all main seams for ultimate strength

Available in colours:
Navy, Black, Bottle, Royal, Red, Graphite, White, Sky, Burgundy, Yellow, Ash, Purple
Sizes: 8 - 22
Fabric: 50% polyester 50% cotton, Weight: 220gsm

See full description

Feature Attributes

Colour:
Burgundy
MFR Part No.:
1160-10
Sleeve Type:
Short Sleeve
Material:
Polyester,Cotton
Gender:
Women

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome