1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. T-Shirts, Vests & Polo Shirts

Youths Ringspun T-Shirt


Select
Select
See all variants from
£2.99Inc VAT (20%)

See all variants from £2.99

Description

Key Features:
• Softstyle Ringspun Cotton T-Shirt Kids
• Twin Needle Sleeves & Bottom Hem
• Regular Fit
• Crew Necked T-Shirt
• Deluxe 30 Single Ringspun Yarns
• Taped Neck & Shoulders
• Eurostyle Fit In Neck, Shoulders & Sleeves
• Fair Labour, WRAP, Sedex, OEKOTEX 100
• Preshrunk Jersey Knit Cotton
• Ringspun, Single Jersey
• Childrens
• Quarter-Turned To Eliminate Centre Crease
• 100% Cotton
• 155gsm
• Tear Away Label
• 2cm Seamless Twin Needle Collar

See full description

Feature Attributes

Fabric Composition:
100% Cotton
Sleeve Type:
Short Sleeve
Sustainability:
BCI Cotton
Gender:
Childrens
Fit:
Regular
Product Type:
Crew Necked T Shirt
More attributes