Zyphyr Poloshirts, Black & Grey


Select
£15.99 Inc VAT (20%)


See all variants from £15.99

Description

Our Iconic Workwear range from Himalayan is comfortable, yet hardwearing, fully loaded with pockets and features. The range is built with weather proofing materials and comes with reinforced stitching as standard.

Features and Benefits
• 100% Polyester 140gsm fabric
• Fully breathable permanent wicking shaped yarn
• UPF 40+ (sun protection)
• Easy care non iron material
• Sweat moisture evaporation system
• Sizes: S - XXXXL

See full description

Feature Attributes

Sleeve Type:
Short Sleeve
Colour:
Grey/Black
Gender:
Unisex
Type:
Polo Shirt
Material:
Polyester
MFR Part No.:
H800BG