Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Temperature Signs
Magnetic Circle Symbols, Width 30mm
By SMIT
Reset
Clear All
Colour
Select
See all variants from
£149.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£149.99
Description
Description unavailable
Feature Attributes
Material:
Magnetic Film
Product Type:
Magnetic Films
Pack Quantity:
20
Supplied:
Assembled
Diameter:
30 mm
Shape:
Round
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome