Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Temperature Signs
Magnetic Rectangle Symbols, Width 30mm
By SMIT
4 Variants From
£129.99
Inc VAT (20%)
See 4 Product Variants
£129.99
Description
Description unavailable
Feature Attributes
Material:
Magnetic Film
Product Type:
Magnetic Films
Supplied:
Assembled
Pack Quantity:
20
Length:
60 mm
Shape:
Rectangular
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome