Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Suits & Tailoring
Ties, Bow Ties & Pocket Squares
Puppy Tooth Tie
By Premier
Reset
Clear All
Colour
Select
See all variants from
£12.39
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£12.39
Description
Blade width 3".Length 57".
Feature Attributes
Material:
100% polyester
Size:
ONE
Product Type:
Tie
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome