NSC Do Not Stack Cones (Pk-25)
0
1

NSC Do Not Stack Cones (Pk-25)

Order Code: ZT1057156XCopy

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 +£19.736%


Description

Simple to use and highly effective "DO NOT STACK" cones to prevent shipping and storage damage from stacking.

Specifications for NSC Do Not Stack Cones (Pk-25)
  • Material
    Cardboard
  • Recyclable/Non-recyclable
    Recyclable
  • Width
    300mm
  • MFR Part No.
    NSC
  • Colour
    Red
  • Type
    Carton
  • Pack Quantity
    25
  • Height
    320mm
  • Length
    300mm