Red 75cm Sand Weighted Sports Cone

Red 75cm Sand Weighted Sports Cone

Order Code: ZT3078677S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Base Type: Sand weighted.
Colour: Red.
Height mm: 750.
Material: PVC.
Product Type: Coloured cones.
Type: Sand weighted.All sand weighted cones. Manufactured from PVC. Not suitable for public highways. Ideal for private traffic control and management. UK made.

See full description
Specifications for Red 75cm Sand Weighted Sports Cone
  • Material
    PVC
  • Type
    Cone
  • Colour
    Red
  • Height
    750mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome