Anti-Slip Self Adhesive Floor Tape


Select
£49.99 Inc VAT (20%)
Up to 12% off


See all variants from £49.99

Description

Anti-slip self adhesive floor tape designed to provide a wide variety of anti-slip solutions. This tape is quick to install, effective and an economical solution to the hazard.

Features and Benefits
• Provides extra traction on slippery surfaces and reduces the hazard
• Self adhesive for easy installation
• Versatile use for indoor or outdoor applications
• Resistant to water, motor oil, detergents, solvents and UV light

Typical Applications
• Industrial machinery
• Play apparatus
• Stairs

Feature Attributes

Product Type:
Anti-Slip Tape
Primary Colour:
Black
MFR Part No.:
777
Application Area:
Outdoors,Indoors
Material:
Anti-Slip Material
Resistance Features:
UV-resistant,Detergent-resistant,Motor Oil-resistant
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome