Anti-slip Tape


£799.99 Inc VAT (20%)

See 2 Product Variants
£799.99

Description

ProSolve Anti-Slip Self Adhesive Safety Grip Tapes can be applied to most surfaces and will instantly provide high quality, anti-slip protection that meets safety requirements. This particular Anti-Slip tape is a very good all-rounder, it's suitable for use indoors or outdoors. This tape has a pressure sensitive permanent adhesive coating and resin bonded oxide grit applied to a durable and long-lasting flexible backing. The anti-slip tape can be applied to concrete, wood, metal and previously painted surfaces. It can be cut easily with scissors. Ideal for stair treads, walkways, ladders and many other applications. Length: 50m.

Feature Attributes

Length:
50 m
Pack Quantity:
24
Product Type:
Anti Slip Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome