0
1
2

Grip-Foot Anti-Slip Tapes, Hazard


Select
£43.99 Inc VAT (20%)


See all variants from £43.99

Description

Abrasive grit anti-slip tape provides additional grip underfoot on smooth surfaces.

Features and Benefits
• Hard wearing for long lasting use
• Self adhesive backing, easy to install
• Anti-slip properties for safety

Typical Applications
• Stairs and ladder treads
• Ramps
• Walkways
• Entrances
• Loading docks
• Machinery
• Plant equipment
• Vehicles
• Boats

Notes
• Conforms to Slip Resistant Test EN 13552 Category R13
• Yellow/black tape provides high visibility in darkness or low light conditions

See full description

Feature Attributes

Width:
50 mm
Product Type:
Anti-Slip Tape
Length:
18.3 m