Permaline Grip - Permanent Marking Lines


Select
£33.99 Inc VAT (20%)


See all variants from £33.99

Description

Images for illustration purposes only
Watco Permaline GRP is a new concept in line marking which provides virtually permanent high visibility yellow or white lines. Use in the most demanding areas where painted lines wear out or just fade away. The oil and chemical resistant wipe clean surface makes the product ideal for marking around machines.

Each 3m length is pre-drilled at 270mm centres for screw fixing to the substrate. We recommend a bead of Watco Adhesive Mastic, a gap filling adhesive is applied to the underside of each length so that it fits snugly to the subfloor. Simply increase the amount of Watco Adhesive Mastic if applying Watco Permaline GRP to an uneven floor.


Recommended areas of use
Line marking for warehouses
Loading bays
Production areas
Car parks
Public areas etc
Features
Heavy duty, long term line marking for internal and external areas
Use wherever traditional line marking paints would wear away
Easy to trim and fix on site
Low profile 3mm thick section with chamfered edges to reduce any risk of trip hazard
Fix in place and use immediately – ideal for busy areas

Feature Attributes

Thickness:
3 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome