Segmented Conspicuity Vehicle Markings 957S-72 Red 51 mm x 50 M

Order Code: ZT5137349S

£169.99 Inc VAT (20%)


Description

Fewer accidents mean less downtime, less contracts missed and savings on repair costs
Improve corporate image through being more proactive about safety
Protect your company against potential legal action related to third party safety
UN-ECE104 Class C approved
PVC free product construction with solvent free adhesive technology
Thinner and more flexible due to single layer construction
No dirt and water penetration at edges

Suggested Applications
ECE104 is a regulation that establishes guidelines for the use of retro-reflective safety markings on the rear and sides of heavy goods vehicles operating throughout Europe. It requires that homologated retroreflective markings be applied to rigid, curtain and tanker vehicles with a mass over 7.5 tonnes or trailers that have a mass over 3.5 tonnes.
The reflective material must carry the �E-mark� which means the tape meets the minimum requirements of the regulation. The reflective markings must be 'Class RA2' or 'microprismatic' (e.g. 3M� Diamond Grade� DG� reflective sheeting) in the case of rear markings and 'high visibility fluorescent or non fluorescent yellow reflective' in the case of side markings.
Red or yellow markings must be used for the rear of the vehicle, as close as practicable to the edge of the vehicle. Yellow or white markings may be used for the side of vehicles, covering at least 80 per cent of its length.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome