Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
/
Site Safety
/
Traffic Safety
/
Traffic Safety, Marking & Antiskid Tape
Traffic-Line Park-aid Wheel Stop
By Moravia
Colour
Select
Length
Select
See all variants from
£59.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£59.99
Description unavailable
Feature Attributes
Material:
Recycled Rubber
Type:
Wheel Stop
Width:
150 mm
Height:
100 mm
Supplied With:
Floor Fixings
Mounting Type:
Bolt Down, Fixings Supplied
More attributes