Traffic-Line Pipe Protection Curvature


Select
Select
£74.99 Inc VAT (20%)


See all variants from £74.99

Description

TRAFFIC-LINE Impact Protection profiles are most effective in providing both visual warning and safety cushioning of hard and unyielding objects. They are manufactured from Polyurethane (PU) foam which is flexible and UV resistant. Temperature resistant from -40°C to +90°C. Fire resistant to UL 94. Use Indoors and Outdoors.

Feature Attributes

Colour:
Yellow/Black
Type:
Impact Protection Foam
Material:
Polyurethane
Additional Features:
Indoor and Outdoor Use, Resistant To UV Light, Temperature Resistant
Length:
1000 mm