Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
/
Signs & Labels
/
Signs & Guides
/
Traffic Signs
Hover to enlarge the image
600mm Triangle Road Sign Stanchion - Empty
By
Spectrum Industrial
Order Code:
ZT1110150P
MPN:
13195
Width
*
600mm
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.19
6%
10 +
£26.39
12%
See all 2 variants
|
View all Traffic Signs
Product Description
600mm tri. Road Sign Stanchion - Empty
Specifications
Colour
Grey
Weight
3.8kg
Installation
Freestanding
Length
600mm
Type
Road Sign Frame
Width
600mm
Material
Mild Steel
Fixing Method
Freestanding
Tags:
#BulkDiscount
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
7-10
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome