Floor Marker PVC Film Site Signs


£23.99 Inc VAT (20%)

See 4 Product Variants
£23.99

Description

A range of high-visibility graphic floor signs. Each sign is 430mm in diameter and designed to highlight warnings or special requirements required by industry. Each marker is printed onto the underside of a clear PVC film that has been selected to withstand the traffic in a modern warehouse and then laminated on the back surface with an aggressive permanent adhesive. They are suitable for use on dry, clean, flat sealed surfaces and have been independently tested for slip resistance, performing well in all conditions. Although designed for the floor, the markers can be used on walls or anywhere a tough permanent sign is needed.

Feature Attributes

Fixing Method:
Self Adhesive
Overall Width:
430 mm
Overall Height:
430 mm
Sign Type:
Site Safety
Material:
PVC Film
Braille:
No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome